- 0.60 mm Diameter
- 0.9449 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.0236 in |
| Flute Length | 0.2756 in |
| Shank Length | 0.6693 in |
| Shank Length - Metric | 17 mm |
| Flute Length - Metric | 7 mm |
| Shank Size - Metric | 0.6 mm |
| Point Angle | 118 degree |
| Material | HSS |
| Diameter - Metric | 0.60 mm |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Overall Length | 0.9449 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Size | 0.0236 in |
| Weight | 0.0 LB |

