Skip to content Skip to navigation menu
ClevelandC01025

C01025

#75 2001/918 G.P. DRILL
Item #104190737
  • #75 Diameter
  • 1 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC01025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #75 Diameter
  • 1 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 0.25 in
Shank Size - Metric 0.53 mm
Drill Style Jobber
Shank Size 0.021 in
Diameter - Wire #75
No. of Flutes 2
Point Angle 118 degree
Overall Length 1 in
Flute Length - Metric 6.35 mm
Shank Length 0.75 in
Diameter - Decimal 0.021 in
Material HSS
Coating Steam Oxide
Shank Type Straight
Shank Length - Metric 19.05 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison