Skip to content Skip to navigation menu
ClevelandC01022

C01022

.48MM 2001/2003 G.P. DRILL
Item #104211621
  • 0.48 mm Diameter
  • 0.7874 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC01022
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.48 mm Diameter
  • 0.7874 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Size 0.0189 in
Shank Length 0.5905 in
Drill Style Jobber
Diameter - Metric 0.48 mm
Shank Length - Metric 15 mm
Shank Type Straight
Shank Size - Metric 0.48 mm
Point Angle 118 degree
Coating Steam Oxide
Flute Length 0.1969 in
Overall Length 0.7874 in
Diameter - Decimal 0.0189 in
Material HSS
Flute Length - Metric 5 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison