Skip to content Skip to navigation menu
ClevelandC01019

C01019

.42MM 2001/2003 G.P. DRILL
Item #104189110
  • 0.42 mm Diameter
  • 0.7874 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC01019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.42 mm Diameter
  • 0.7874 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 15 mm
Coating Steam Oxide
Overall Length 0.7874 in
Shank Type Straight
Diameter - Decimal 0.0165 in
Flute Length 0.1969 in
Material HSS
Point Angle 118 degree
Shank Length 0.5905 in
Drill Style Jobber
Diameter - Metric 0.42 mm
Flute Length - Metric 5 mm
No. of Flutes 2
Shank Size - Metric 0.42 mm
Shank Size 0.0165 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison