- 0.38 mm Diameter
- 0.748 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 4 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Drill Style | Jobber |
| Shank Length - Metric | 15 mm |
| Point Angle | 118 degree |
| Shank Size - Metric | 0.38 mm |
| Shank Size | 0.015 in |
| Diameter - Metric | 0.38 mm |
| Material | HSS |
| Overall Length | 0.748 in |
| Flute Length | 0.1575 in |
| Shank Length | 0.5905 in |
| Diameter - Decimal | 0.015 in |
| Weight | 0.0 LB |

