- 1 mm - 5.9 mm Size Range
- 50 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 1 mm - 5.9 mm |
| No. of Pieces | 50 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 0.0 LB |
| Size Range | 1 mm - 5.9 mm |
| No. of Pieces | 50 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 0.0 LB |