Skip to content Skip to navigation menu
Cle-Line®C97403

C97403

1500-TT #49 HS JOBBER DRILL 118-DEG SP TIN-TIP
Item #115113031
  • #49 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C97403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #49 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Diameter - Decimal 0.073 in
Coating TiN Tipped
Diameter - Wire #49
Overall Length 2 in
Shank Length - Metric 25.4 mm
Flute Length 1 in
Shank Length 1 in
Material HSS
Flute Length - Metric 25.4 mm
Drill Style Jobber
Shank Size 0.073 in
No. of Flutes 2
Shank Type Straight
Shank Size - Metric 1.85 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison