
- V Diameter
- 5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Wire | V |
Coating | TiN Tipped |
Diameter - Decimal | 0.377 in |
Point Angle | 135 degree |
Overall Length | 5 in |
Material | HSS |
Shank Size - Metric | 9.58 mm |
No. of Flutes | 2 |
Shank Length - Metric | 34.92 mm |
Shank Size | 0.377 in |
Flute Length | 3.625 in |
Flute Length - Metric | 92.07 mm |
Shank Type | Straight |
Drill Style | Jobber |
Shank Length | 1.375 in |
Weight | 0.0 LB |
