Skip to content Skip to navigation menu
Cle-Line®C97330

C97330

1500-TT LTR A HS JOBBER DRILL 118-DEG SP TIN-TIP
Item #115113057
  • A Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C97330
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Shank Size 0.234 in
Shank Size - Metric 5.94 mm
Diameter - Wire A
Drill Style Jobber
Flute Length 2.625 in
Shank Type Straight
Overall Length 3.875 in
Coating TiN Tipped
Flute Length - Metric 66.67 mm
Shank Length - Metric 31.75 mm
Shank Length 1.25 in
Material HSS
Diameter - Decimal 0.234 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison