- Rethreading Type
- Hexagon Tool Shape
- 1 1/2-6 UNC Thread Size & Typ
- 2.5625 in OD
| Thread Size & Type | 1 1/2-6 UNC |
| Die Construction | Standard |
| Material | HSS |
| Threads per Inch | 6 |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Thickness - Metric | 25.4 mm |
| Outer Diameter - Metric | 65.09 mm |
| Thread Type | UNC |
| Weight | 0.0 LB |

