- Rethreading Type
- Hexagon Tool Shape
- 1-14 UNS Thread Size & Typ
- 1.8125 in OD
| Outer Diameter - Metric | 46.04 mm |
| Threads per Inch | 14 |
| Thread Type | UNS |
| Thickness - Metric | 25.4 mm |
| Die Construction | Standard |
| Thread Size & Type | 1-14 UNS |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Material | HSS |
| Weight | 0.0 LB |

