Skip to content Skip to navigation menu
Cle-Line®C77636

C77636

1"-8 492 HS HEX DIE
Item #104152588
  • Rethreading Type
  • Hexagon Tool Shape
  • 1-8 UNC Thread Size & Typ
  • 1.8125 in OD
Cle-Line®C77636
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rethreading Type
  • Hexagon Tool Shape
  • 1-8 UNC Thread Size & Typ
  • 1.8125 in OD
Die Construction Standard
Outer Diameter - Metric 46.04 mm
Thickness - Metric 25.4 mm
Thread Size & Type 1-8 UNC
Material HSS
Tool Shape Hexagon
Type Rethreading
Thread Type UNC
Threads per Inch 8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison