- Rethreading Type
- Hexagon Tool Shape
- 5/8-11 UNC Thread Size & Typ
- 1.25 in OD
| Material | HSS |
| Thickness - Metric | 15.88 mm |
| Thread Type | UNC |
| Type | Rethreading |
| Thread Size & Type | 5/8-11 UNC |
| Tool Shape | Hexagon |
| Outer Diameter - Metric | 31.75 mm |
| Die Construction | Standard |
| Threads per Inch | 11 |
| Weight | 0.0 LB |

