- Rethreading Type
- Hexagon Tool Shape
- 9/16-18 UNF Thread Size & Typ
- 1.0625 in OD
| Die Construction | Standard |
| Outer Diameter - Metric | 26.99 mm |
| Tool Shape | Hexagon |
| Material | HSS |
| Type | Rethreading |
| Thread Type | UNF |
| Thickness - Metric | 12.7 mm |
| Threads per Inch | 18 |
| Thread Size & Type | 9/16-18 UNF |
| Weight | 0.0 LB |

