- Rethreading Type
- Hexagon Tool Shape
- 7/16-14 UNC Thread Size & Typ
- 0.875 in OD
| Type | Rethreading |
| Die Construction | Standard |
| Threads per Inch | 14 |
| Outer Diameter - Metric | 22.22 mm |
| Tool Shape | Hexagon |
| Thread Size & Type | 7/16-14 UNC |
| Material | HSS |
| Thickness - Metric | 11.11 mm |
| Thread Type | UNC |
| Weight | 0.0 LB |

