Skip to content Skip to navigation menu
Cle-Line®C77604

C77604

5/16-18 492 HS HEX DIE
Item #104177636
  • Rethreading Type
  • Hexagon Tool Shape
  • 5/16-18 UNC Thread Size & Typ
  • 0.6875 in OD
Cle-Line®C77604
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rethreading Type
  • Hexagon Tool Shape
  • 5/16-18 UNC Thread Size & Typ
  • 0.6875 in OD
Thread Size & Type 5/16-18 UNC
Thread Type UNC
Threads per Inch 18
Material HSS
Outer Diameter - Metric 17.46 mm
Type Rethreading
Tool Shape Hexagon
Thickness - Metric 7.94 mm
Die Construction Standard
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison