- 1 mm - 13 mm Size Range
- 25 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| Point Angle | 135 degree |
| No. of Pieces | 25 |
| Size Range | 1 mm - 13 mm |
| Drill Type | Heavy-Duty |
| Weight | 0.0 LB |
| Point Angle | 135 degree |
| No. of Pieces | 25 |
| Size Range | 1 mm - 13 mm |
| Drill Type | Heavy-Duty |
| Weight | 0.0 LB |