- 1 mm -6 mm Size Range
- 11 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| No. of Pieces | 11 |
| Size Range | 1 mm -6 mm |
| Weight | 0.0 LB |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| No. of Pieces | 11 |
| Size Range | 1 mm -6 mm |
| Weight | 0.0 LB |