
- 12.50 mm Diameter
- 5.9449 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Size | 0.4921 in |
Diameter - Decimal | 0.4921 in |
Drill Style | Jobber |
Flute Length | 3.9764 in |
Overall Length | 5.9449 in |
Shank Length | 1.9685 in |
Material | HSS |
Shank Size - Metric | 12.5 mm |
Diameter - Metric | 12.50 mm |
Point Angle | 135 degree |
Flute Length - Metric | 101 mm |
Shank End Feature | 3 Flats |
Shank Length - Metric | 50 mm |
Coating | Black & Gold |
No. of Flutes | 2 |
Shank Type | Straight |
Shank End Feature Length | 0.875 in |
Weight | 0.0 LB |
