
- 11.50 mm Diameter
- 5.5905 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Shank Length | 1.8897 in |
Flute Length | 3.7008 in |
Point Angle | 135 degree |
Shank Size | 0.4528 in |
No. of Flutes | 2 |
Shank End Feature Length | 0.875 in |
Shank Length - Metric | 48 mm |
Diameter - Metric | 11.50 mm |
Flute Length - Metric | 94 mm |
Coating | Black & Gold |
Diameter - Decimal | 0.4528 in |
Shank Size - Metric | 11.5 mm |
Overall Length | 5.5905 in |
Shank End Feature | 3 Flats |
Material | HSS |
Shank Type | Straight |
Weight | 0.0 LB |
