- 9.50 mm Diameter
- 4.9213 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | Black & Gold |
| Diameter - Decimal | 0.374 in |
| Material | HSS |
| Shank End Feature | 3 Flats |
| Shank End Feature Length | 0.875 in |
| Shank Type | Straight |
| Shank Size | 0.374 in |
| Shank Size - Metric | 9.5 mm |
| Flute Length - Metric | 81 mm |
| Overall Length | 4.9213 in |
| Shank Length | 1.7323 in |
| Drill Style | Jobber |
| Diameter - Metric | 9.50 mm |
| Flute Length | 3.189 in |
| Point Angle | 135 degree |
| Shank Length - Metric | 44 mm |
| Weight | 0.0 LB |

