
- 9.00 mm Diameter
- 4.9213 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Shank End Feature Length | 0.75 in |
Shank Length | 1.7323 in |
Shank Size | 0.3543 in |
Material | HSS |
Diameter - Metric | 9.00 mm |
Flute Length - Metric | 81 mm |
Point Angle | 135 degree |
Shank End Feature | 3 Flats |
Overall Length | 4.9213 in |
Flute Length | 3.189 in |
Diameter - Decimal | 0.3543 in |
Coating | Black & Gold |
Drill Style | Jobber |
Shank Size - Metric | 9 mm |
Shank Length - Metric | 44 mm |
No. of Flutes | 2 |
Weight | 0.0 LB |
