
- 6.50 mm Diameter
- 3.9764 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Drill Style | Jobber |
Point Angle | 135 degree |
No. of Flutes | 2 |
Shank Size | 0.2559 in |
Shank Length | 1.4961 in |
Shank End Feature | 3 Flats |
Shank End Feature Length | 0.75 in |
Overall Length | 3.9764 in |
Diameter - Metric | 6.50 mm |
Shank Type | Straight |
Diameter - Decimal | 0.2559 in |
Flute Length | 2.4803 in |
Shank Length - Metric | 38 mm |
Shank Size - Metric | 6.5 mm |
Coating | Black & Gold |
Flute Length - Metric | 63 mm |
Weight | 0.0 LB |
