- Quick-Set Two-Piece Die System
- 1-14 UNS Thread Size & Typ
| Thread Size & Type | 1-14 UNS |
| Threads per Inch | 14 |
| Type | Quick-Set Two-Piece Die System |
| Die Construction | Collet Assembly with Two-Piece Die |
| Thread Type | UNS |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Thread Size & Type | 1-14 UNS |
| Threads per Inch | 14 |
| Type | Quick-Set Two-Piece Die System |
| Die Construction | Collet Assembly with Two-Piece Die |
| Thread Type | UNS |
| Material | Carbon Steel |
| Weight | 0.0 LB |