- Quick-Set Two-Piece Die System
- 9/16-12 UNC Thread Size & Typ
| Thread Type | UNC |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Threads per Inch | 12 |
| Thread Size & Type | 9/16-12 UNC |
| Die Construction | Collet Assembly with Two-Piece Die |
| Weight | 0.0 LB |

