- Quick-Set Two-Piece Die System
- 5/16-18 UNC Thread Size & Typ
| Thread Size & Type | 5/16-18 UNC |
| Material | Carbon Steel |
| Threads per Inch | 18 |
| Die Construction | Collet Assembly with Two-Piece Die |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNC |
| Weight | 0.0 LB |

