- Quick-Set Two-Piece Die System
- 1-12 UNF Thread Size & Typ
| Die Construction | Heavy-Duty |
| Threads per Inch | 12 |
| Thread Size & Type | 1-12 UNF |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Thread Type | UNF |
| Weight | 0.0 LB |
| Die Construction | Heavy-Duty |
| Threads per Inch | 12 |
| Thread Size & Type | 1-12 UNF |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Thread Type | UNF |
| Weight | 0.0 LB |