- Quick-Set Two-Piece Die System
- 1-8 UNC Thread Size & Typ
| Thread Size & Type | 1-8 UNC |
| Material | Carbon Steel |
| Threads per Inch | 8 |
| Type | Quick-Set Two-Piece Die System |
| Die Construction | Heavy-Duty |
| Thread Type | UNC |
| Weight | 0.243 LB |
| Thread Size & Type | 1-8 UNC |
| Material | Carbon Steel |
| Threads per Inch | 8 |
| Type | Quick-Set Two-Piece Die System |
| Die Construction | Heavy-Duty |
| Thread Type | UNC |
| Weight | 0.243 LB |