- Quick-Set Two-Piece Die System
- 7/8-14 UNF Thread Size & Typ
| Material | Carbon Steel |
| Die Construction | Heavy-Duty |
| Thread Size & Type | 7/8-14 UNF |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNF |
| Threads per Inch | 14 |
| Weight | 0.267 LB |
| Material | Carbon Steel |
| Die Construction | Heavy-Duty |
| Thread Size & Type | 7/8-14 UNF |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNF |
| Threads per Inch | 14 |
| Weight | 0.267 LB |