- Quick-Set Two-Piece Die System
- 9/16-18 UNF Thread Size & Typ
| Material | Carbon Steel |
| Die Construction | Heavy-Duty |
| Threads per Inch | 18 |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNF |
| Thread Size & Type | 9/16-18 UNF |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Die Construction | Heavy-Duty |
| Threads per Inch | 18 |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNF |
| Thread Size & Type | 9/16-18 UNF |
| Weight | 0.0 LB |