- Quick-Set Two-Piece Die System
- 1/2-20 UNF Thread Size & Typ
| Die Construction | Heavy-Duty |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Threads per Inch | 20 |
| Thread Size & Type | 1/2-20 UNF |
| Thread Type | UNF |
| Weight | 0.0 LB |
| Die Construction | Heavy-Duty |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Threads per Inch | 20 |
| Thread Size & Type | 1/2-20 UNF |
| Thread Type | UNF |
| Weight | 0.0 LB |