- Quick-Set Two-Piece Die System
- 7/16-20 UNF Thread Size & Typ
| Type | Quick-Set Two-Piece Die System |
| Threads per Inch | 20 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Thread Size & Type | 7/16-20 UNF |
| Die Construction | Heavy-Duty |
| Weight | 0.084 LB |
| Type | Quick-Set Two-Piece Die System |
| Threads per Inch | 20 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Thread Size & Type | 7/16-20 UNF |
| Die Construction | Heavy-Duty |
| Weight | 0.084 LB |