- Quick-Set Two-Piece Die System
- 3/8-24 UNF Thread Size & Typ
| Die Construction | Heavy-Duty |
| Thread Type | UNF |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | 3/8-24 UNF |
| Material | Carbon Steel |
| Threads per Inch | 24 |
| Weight | 0.094 LB |
| Die Construction | Heavy-Duty |
| Thread Type | UNF |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | 3/8-24 UNF |
| Material | Carbon Steel |
| Threads per Inch | 24 |
| Weight | 0.094 LB |