- Quick-Set Two-Piece Die System
- 3/8-16 UNC Thread Size & Typ
| Threads per Inch | 16 |
| Thread Size & Type | 3/8-16 UNC |
| Die Construction | Heavy-Duty |
| Material | Carbon Steel |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNC |
| Weight | 0.098 LB |
| Threads per Inch | 16 |
| Thread Size & Type | 3/8-16 UNC |
| Die Construction | Heavy-Duty |
| Material | Carbon Steel |
| Type | Quick-Set Two-Piece Die System |
| Thread Type | UNC |
| Weight | 0.098 LB |