- Quick-Set Two-Piece Die System
- #6-32 UNC Thread Size & Typ
| Die Construction | Heavy-Duty |
| Thread Type | UNC |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | #6-32 UNC |
| Material | Carbon Steel |
| Threads per Inch | 32 |
| Weight | 0.0 LB |
| Die Construction | Heavy-Duty |
| Thread Type | UNC |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | #6-32 UNC |
| Material | Carbon Steel |
| Threads per Inch | 32 |
| Weight | 0.0 LB |