- Adjustable Type
- Round Tool Shape
- M20x2.5 Thread Size & Typ
- 1.5 in OD
| Thickness - Metric | 12.7 mm |
| Thread Pitch | 2.5 mm |
| Thread Type | Metric |
| Material | HSS |
| Tool Shape | Round |
| Die Construction | Standard |
| Type | Adjustable |
| Outer Diameter - Metric | 38.1 mm |
| Thread Size & Type | M20x2.5 |
| Weight | 0.4 LB |

