- Adjustable Type
- Round Tool Shape
- 5/8-11 UNC Thread Size & Typ
- 1.5 in OD
| Material | HSS |
| Thread Type | UNC |
| Tool Shape | Round |
| Die Construction | Standard |
| Thread Size & Type | 5/8-11 UNC |
| Outer Diameter - Metric | 38.1 mm |
| Type | Adjustable |
| Threads per Inch | 11 |
| Thickness - Metric | 12.7 mm |
| Weight | 0.399 LB |

