- Adjustable Type
- Round Tool Shape
- 9/16-18 UNF Thread Size & Typ
- 1.5 in OD
| Thread Type | UNF |
| Threads per Inch | 18 |
| Die Construction | Standard |
| Tool Shape | Round |
| Outer Diameter - Metric | 38.1 mm |
| Type | Adjustable |
| Thread Size & Type | 9/16-18 UNF |
| Material | HSS |
| Thickness - Metric | 12.7 mm |
| Weight | 0.399 LB |

