- Adjustable Type
- Round Tool Shape
- M14x2.0 Thread Size & Typ
- 1.5 in OD
| Type | Adjustable |
| Tool Shape | Round |
| Die Construction | Standard |
| Thread Pitch | 2.0 mm |
| Material | HSS |
| Thread Type | Metric |
| Thread Size & Type | M14x2.0 |
| Thickness - Metric | 12.7 mm |
| Outer Diameter - Metric | 38.1 mm |
| Weight | 0.0 LB |

