- Adjustable Type
- Round Tool Shape
- 3/8-24 UNF Thread Size & Typ
- 1.5 in OD
| Thread Type | UNF |
| Die Construction | Standard |
| Type | Adjustable |
| Threads per Inch | 24 |
| Thread Size & Type | 3/8-24 UNF |
| Tool Shape | Round |
| Thickness - Metric | 12.7 mm |
| Material | HSS |
| Outer Diameter - Metric | 38.1 mm |
| Weight | 0.225 LB |

