Skip to content Skip to navigation menu
Cle-Line®C65816

C65816

3/8 16 0710 1 IN
Item #103762601
  • Adjustable Type
  • Round Tool Shape
  • 3/8-16 UNC Thread Size & Typ
  • 1 in OD
Cle-Line®C65816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 3/8-16 UNC Thread Size & Typ
  • 1 in OD
Threads per Inch 16
Die Construction Standard
Material HSS
Thickness - Metric 9.52 mm
Tool Shape Round
Thread Size & Type 3/8-16 UNC
Outer Diameter - Metric 25.4 mm
Type Adjustable
Thread Type UNC
Weight 0.065 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison