- Adjustable Type
- Round Tool Shape
- 1/4-20 UNC Thread Size & Typ
- 1 in OD
| Type | Adjustable |
| Tool Shape | Round |
| Thread Size & Type | 1/4-20 UNC |
| Die Construction | Standard |
| Thickness - Metric | 9.52 mm |
| Material | HSS |
| Outer Diameter - Metric | 25.4 mm |
| Threads per Inch | 20 |
| Thread Type | UNC |
| Weight | 0.07 LB |

