- Adjustable Type
- Round Tool Shape
- M6x1.0 Thread Size & Typ
- 1 in OD
| Thread Size & Type | M6x1.0 |
| Tool Shape | Round |
| Type | Adjustable |
| Thread Pitch | 1.0 mm |
| Material | HSS |
| Thread Type | Metric |
| Die Construction | Standard |
| Outer Diameter - Metric | 25.4 mm |
| Thickness - Metric | 9.52 mm |
| Weight | 0.07 LB |

