- Adjustable Type
- Round Tool Shape
- #10-24 UNC Thread Size & Typ
- 1 in OD
| Tool Shape | Round |
| Type | Adjustable |
| Thread Type | UNC |
| Die Construction | Standard |
| Thickness - Metric | 9.52 mm |
| Threads per Inch | 24 |
| Thread Size & Type | #10-24 UNC |
| Material | HSS |
| Outer Diameter - Metric | 25.4 mm |
| Weight | 0.077 LB |

