Skip to content Skip to navigation menu
Cle-Line®C65760

C65760

1/4 20 0710 13/16
Item #103752586
  • Adjustable Type
  • Round Tool Shape
  • 1/4-20 UNC Thread Size & Typ
  • 0.8125 in OD
Cle-Line®C65760
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Type
  • Round Tool Shape
  • 1/4-20 UNC Thread Size & Typ
  • 0.8125 in OD
Die Construction Standard
Thickness - Metric 6.35 mm
Tool Shape Round
Threads per Inch 20
Material HSS
Thread Type UNC
Outer Diameter - Metric 20.64 mm
Type Adjustable
Thread Size & Type 1/4-20 UNC
Weight 0.034 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison