- Adjustable Type
- Round Tool Shape
- #12-24 UNC Thread Size & Typ
- 0.8125 in OD
| Thickness - Metric | 6.35 mm |
| Die Construction | Standard |
| Type | Adjustable |
| Tool Shape | Round |
| Outer Diameter - Metric | 20.64 mm |
| Material | HSS |
| Thread Type | UNC |
| Thread Size & Type | #12-24 UNC |
| Threads per Inch | 24 |
| Weight | 0.033 LB |

