- Rethreading Type
- Hexagon Tool Shape
- 1 1/4-7 UNC Thread Size & Typ
- 2.1875 in OD
| Thread Size & Type | 1 1/4-7 UNC |
| Outer Diameter - Metric | 55.56 mm |
| Tool Shape | Hexagon |
| Thread Series | Inch |
| Die Size | 2 3/16 in |
| Threads per Inch | 7 |
| Die Construction | Standard |
| Thread Type | UNC |
| Type | Rethreading |
| Material | Carbon Steel |
| Thickness - Metric | 25.4 mm |
| Weight | 0.0 LB |

