- Rethreading Type
- Hexagon Tool Shape
- 1 1/8-12 UNF Thread Size & Typ
- 2 in OD
| Thickness - Metric | 25.4 mm |
| Thread Size & Type | 1 1/8-12 UNF |
| Threads per Inch | 12 |
| Outer Diameter - Metric | 50.8 mm |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Die Construction | Standard |
| Thread Type | UNF |
| Type | Rethreading |
| Weight | 0.416 LB |

