- Rethreading Type
- Hexagon Tool Shape
- 3/4-16 UNF Thread Size & Typ
- 1.4375 in OD
| Material | Carbon Steel |
| Tool Shape | Hexagon |
| Thread Type | UNF |
| Thread Size & Type | 3/4-16 UNF |
| Die Size | 1 7/16 in |
| Thickness - Metric | 19.05 mm |
| Thread Series | Inch |
| Type | Rethreading |
| Die Construction | Standard |
| Threads per Inch | 16 |
| Outer Diameter - Metric | 36.51 mm |
| Weight | 0.253 LB |

