- Rethreading Type
- Hexagon Tool Shape
- 11/16-16 UNS Thread Size & Typ
- 1.4375 in OD
| Die Construction | Standard |
| Material | Carbon Steel |
| Outer Diameter - Metric | 36.51 mm |
| Thickness - Metric | 19.05 mm |
| Thread Type | UNS |
| Threads per Inch | 16 |
| Thread Size & Type | 11/16-16 UNS |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Weight | 0.0 LB |

